LEVLOK TR GFCI 15A 125V

Item #: 875717

Cat #: MGFT1-GY

UPC: 078477724668

to view pricing and more.
LEV MGFT1-GY LEVLOK TR GFCI 1 ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

LEV MGFT1-GY LEVLOK TR GFCI 1 ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477724668, MGFT1-GY

Specifications

Color: Gray
Type: Self-Grounding
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Gray
NEMA Configuration: 5-15R
Type: Self-Grounding
Material: PBT Plastic