REXEL logo

20A, 125V, Hospital Grade GFCI, Ivory

Item #: 875734
Cat #: MGFT2-HGI
UPC: 078477724477
Sign In or Register to view pricing and more.
20 Amp, 125 Volt, Smartlock Pro Slim, LevLok Self Test GFCI Receptacle, Heavy Duty, Hospital Grade, Tamper Resistant, 2P3W - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (#0765229)***

Overview

20 Amp, 125 Volt, Smartlock Pro Slim, LevLok Self Test GFCI Receptacle, Heavy Duty, Hospital Grade, Tamper Resistant, 2P3W - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (#0765229)***
Also known as: 078477724477, MGFT2-HGI

Specifications

Type: GFCI, Self-Grounding, Smartlock
Amps: 20
Color: Ivory
Volts AC: 125
Material: PBT Plastic
Type: GFCI, Self-Grounding, Smartlock
Color: Ivory
Material: PBT Plastic
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)