REXEL logo

LLOK TR GFCI HG

Item #: 875740
Cat #: MGFT2-HGR
UPC: 078477724606
Sign In or Register to view pricing and more.
LEV MGFT2-HGI LLOK TR GFCI HG ***Wiring Module Required When Ordering Any LevLok Receptacles (#0765229)***

Overview

LEV MGFT2-HGI LLOK TR GFCI HG ***Wiring Module Required When Ordering Any LevLok Receptacles (#0765229)***
20 Amp, 125 Volt, SmartlockPro Slim Lev-Lok® Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, 20A Feed-Through, NEMA 5-20R, 2P, 3W, Modular Terminals – RED
Also known as: 078477724606, MGFT2-HGR

Specifications

Type: Grounding, Receptacle, Lev-Lok, GFI, Self-Grounding
Mounting: Flush
Color: Red
Amps: 20
Volts AC: 125
Material: PBT Plastic
Type: Grounding, Receptacle, Lev-Lok, GFI, Self-Grounding
Color: Red
Volts AC: 125
Mounting: Flush
Amps: 20
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)