5-20R GFCI Self-Test WR TR HG Ivory

Item #: 875769

Cat #: GFWT2-HGI

UPC: 078477726259

to view pricing and more.
20 Amp, 125 Volt, Smartlockpro Self-test Gfci Duplex Receptacle , Nema 5-20r, 2p, 3w, Extra-heavy Duty Hospital Grade, Weather & Tamper-resistant, 20a Feed-through, Back Or Side Wired - Ivory

Overview

20 Amp, 125 Volt, Smartlockpro Self-test Gfci Duplex Receptacle , Nema 5-20r, 2p, 3w, Extra-heavy Duty Hospital Grade, Weather & Tamper-resistant, 20a Feed-through, Back Or Side Wired - Ivory

20 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Hospital Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - IVORY

Also known as: 078477726259, GFWT2-HGI

Specifications

Color: Ivory
Material: PBT Plastic
Color: Ivory
Material: PBT Plastic