20A GFCI Receptacle with LED Pilot Light, 125V, Gray

Item #: 875805
Cat #: GFPL2-PLG
UPC: 078477723845
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle with LED Pilot Light, SmartlockPro Single Self-Test, 20 Amp, 125 Volt AC, NEMA 5-20R, 2 Pole, 3 Wire, Extra-Duty Industrial Grade, Tamper-Resistant, Feed-Through, Back or Side Wired, Gray

Overview

GFCI Receptacle with LED Pilot Light, SmartlockPro Single Self-Test, 20 Amp, 125 Volt AC, NEMA 5-20R, 2 Pole, 3 Wire, Extra-Duty Industrial Grade, Tamper-Resistant, Feed-Through, Back or Side Wired, Gray
Also known as: 078477723845, GFPL2-PLG

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: PBT Plastic
Color: Gray
NEMA Configuration: 5-20R
Amps: 20
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)