2 AWG USE-2/RHH/RHW-2 Aluminum, 2000' Reel

Item #: 875860

Cat #: USE2STRBLK2000RL

UPC: 980120577807

to view pricing and more.
Documents & Guides
2 AWG USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 2000' Reel

Overview

2 AWG USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V, 2000' Reel

Direct burial wire is a type of outdoor electrical wire that is buried underground, usually without conduit. Naturally, these cables have to possess distinct characteristics to withstand the environment of the ground

Also known as: 980120577807, USE2STRBLK2000RL

Specifications

Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Length: 2000 ft
Jacket: CPE
Color: Black
Volts AC: 600
Length: 2000 ft
Gauge: 2 AWG
Conductors: 1
Jacket: CPE