PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS

Item #: 875952

Cat #: 9001KT35G9

UPC: 785901036098

to view pricing and more.
Documents & Guides
PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS

Overview

PILOT LIGHT 120VAC 30MM TYPE K +OPTIONS
Also known as: 785901036098, 9001KT35G9

Specifications

Mounting: Panel
Color: Green
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Color: Green
Standards: California Proposition 65