Ionization Smoke Detector

Item #: 876201
Cat #: SA350B
UPC: 029054014740
Sign In or Register to view pricing and more.
Documents & Guides
Smoke Detector, Dual Ionization Sensor, (3) 3V Lithium Battery Operated, Size: 5.6" Diameter, 2.0" Depth, Color: White, 10 Yr. Warranty

Overview

Smoke Detector, Dual Ionization Sensor, (3) 3V Lithium Battery Operated, Size: 5.6" Diameter, 2.0" Depth, Color: White, 10 Yr. Warranty
Provides full 10-years of protection. Sealed Tamper proof design eliminates removal of batteries for other uses and ensures operation over the life of the alarm. Meets codes where 10 Year sealed smoke alarms are required.
Also known as: 029054014740, SA350B

Specifications

Diameter: 5 3/5 in
Type: Ionization, Lithium Battery Operated
Depth: 2 in
Color: White
Diameter: 5 3/5 in
Depth: 2 in
Type: Ionization, Lithium Battery Operated
Color: White

Customer Reviews

No reviews for this product
(0)