Miniature Circuit Breaker, 3P, 2A

Item #: 876227

Cat #: S203-C2

UPC: 016779523442

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 3 Pole, 2 Amp

Overview

Miniature Circuit Breaker, 3 Pole, 2 Amp

System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.

Also known as: 016779523442, S203-C2

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA