NM Conduit, 0.38", Black, 100Ft

Item #: 876282

Cat #: 166-90196

UPC: 089306369554

to view pricing and more.
Documents & Guides
HelaGuard Non-Metallic Conduit, Light Weight, 0.38" Dia, PA6, Black, 100 ft/Std. Reel

Overview

HelaGuard Non-Metallic Conduit, Light Weight, 0.38" Dia, PA6, Black, 100 ft/Std. Reel

Lightweight nylon corrugated conduit provides high flexibility and good mechanical protection of wire and cable bundles, especially useful in smaller bend radius tight-fit applications. PA6 material offers high resistance to oils and solvents, along with good abrasion protection. Combine with HelaGuard non-metallic fittings for IP66 rating or greater protection against water, wind and dirt.

Also known as: 089306369554, 166-90196

Specifications

Color: Black
Diameter: 0.380 in
Family / Style: HelaGuard
Color: Black
Family / Style: HelaGuard
Diameter: 0.380 in