Coil, Replacement, A200, 110/120VAC, Model K, 200A, 4-5P

Item #: 87631

Cat #: 505C806G01

UPC: 786678825632

to view pricing and more.
Documents & Guides
110/120 Volt AC, Replacement Coil, A200, Model K, 4 - 5-Pole, 200 Amp

Overview

110/120 Volt AC, Replacement Coil, A200, Model K, 4 - 5-Pole, 200 Amp
Also known as: 786678825632, 505C806G01

Specifications

Amps: 200
Volts AC Control: 110/120
Poles: 3, 2
Mounting: Contactor
Type: Coil
Amps: 200
Poles: 3, 2
Type: Coil
Volts AC Control: 110/120
Mounting: Contactor