Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 876403

Cat #: FDC3125L

UPC: 786679450222

to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out,3-pole, 125 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out,3-pole, 125 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679450222, FDC3125L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 125