Four Pole Distribution Block, 400 A, 1 Line Side & 14 Load Side Connections

Item #: 876573

Cat #: 563995

UPC: 782856630999

to view pricing and more.
Documents & Guides
Compact 4-Pole connecting device with an ergonomic design for maximum power in minimum space. Four Pole Distribution Block TDL-400A.

Overview

Compact 4-Pole connecting device with an ergonomic design for maximum power in minimum space. Four Pole Distribution Block TDL-400A.

Compact 4-Pole connecting device with an ergonomic design for maximum power in minimum space.

Also known as: 782856630999, 563995

Features & Benefits

  • Connect nVent ERIFLEX Flexibar, insulated braided conductor or cable with lug on line side
  • Tinned copper bars allows for copper or aluminum cable
  • Transparent protection covers
  • Easy and safe connections
  • Easily clips onto DIN rail or mounts to panel with screws
  • Solid bars provide reliability
  • Input separated from outputs
  • Supports wiring from both sides
  • Design allows for visual inspection of conductor and confirmation of connection
  • Large end terminals

Specifications

Material: Copper
Poles: 4
Depth: 4.750 in
Finish: Tinned
Material: Copper
Depth: 4.750 in
Poles: 4
Finish: Tinned