This product has been discontinued.

Split Cover, Horizontal 45o, 12" x 4" (3
Item #: 876684
Cat #: FRH45SC12BL
UPC: 074983450268
to view pricing and more.
Documents & Guides
Optional split cover for the horizontal 45° angle fitting FRH4512X4BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or removes cables.
Overview
Optional split cover for the horizontal 45° angle fitting FRH4512X4BL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19 mm) opening for easy access to add or removes cables.
Also known as: 074983450268, FRH45SC12BL
Specifications
| Width: | 12 in |
| Color: | Black |
| Height: | 4 in |
| Material: | PVC |
| Angle: | 45° |
| Family / Style: | FiberRunner® |
| Type: | 45° Horizontal Elbow |
| Width: | 12 in |
| Height: | 4 in |
| Angle: | 45° |
| Type: | 45° Horizontal Elbow |
| Color: | Black |
| Material: | PVC |
| Family / Style: | FiberRunner® |