Fitting, Horizontal 45o Angle, 12" x 4"

Item #: 876687

Cat #: FRH4512X4BL

UPC: 074983450251

to view pricing and more.
Attaches to 12x4 channel and/or fitting to create a 45° horizontal turn from a straight horizontal run. Accepts optional split cover FRH45SC12BL.

Overview

Attaches to 12x4 channel and/or fitting to create a 45° horizontal turn from a straight horizontal run. Accepts optional split cover FRH45SC12BL.
Also known as: 074983450251, FRH4512X4BL

Specifications

Width: 12 in
Color: Black
Height: 4 in
Material: PVC
Angle: 45°
Family / Style: FiberRunner®
Type: 45° Horizontal Elbow
Width: 12 in
Height: 4 in
Angle: 45°
Type: 45° Horizontal Elbow
Color: Black
Material: PVC
Family / Style: FiberRunner®