Centurion Inc 1000w P/p 3wy Be

Item #: 87683

Cat #: C-103P-BE

UPC: 027557300605

Sign In or Register to view pricing and more.
Centurion Rotary Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, Rotate On/Off Knob, Color: Beige.

Overview

Centurion Rotary Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Preset, Rotate On/Off Knob, Color: Beige.
Also known as: 027557300605, C-103P-BE

Specifications

Type: Rotary, Preset
Volts AC: 120
Color: Beige
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: Rotary, Preset
Color: Beige
Dimmable: Yes
Volts AC: 120
Wattage: 1000
Light Technology: Halogen