This product may not be available in all locations.
2
more

*RELAY 3CO CYL PIN 10A@250V 24VAC COIL LED TEST
Item #: 876967
Cat #: RUMC32B7
UPC: 606480626923
to view pricing and more.
Documents & Guides
*RELAY 3CO CYL PIN 10A@250V 24VAC COIL LED TEST
Overview
*RELAY 3CO CYL PIN 10A@250V 24VAC COIL LED TEST
Also known as: 606480626923, RUMC32B7
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |