Slide Fan Control, 5A, Skylark, Light Almond

Item #: 87699

Cat #: SFS-5E-LA

UPC: 027557526166

to view pricing and more.
Documents & Guides
Skylark Slide Fan Control, 120V, 5A, Single-Pole, Slide-To-Off, Variable Speed, Use w/ Multiple Ceiling Paddle or Exhaust Fans, Color: Light Almond.

Overview

Skylark Slide Fan Control, 120V, 5A, Single-Pole, Slide-To-Off, Variable Speed, Use w/ Multiple Ceiling Paddle or Exhaust Fans, Color: Light Almond.

Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A in light almond

Also known as: 027557526166, SFS-5E-LA

Specifications

Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Light Almond
Mounting: Surface
Volts AC: 120
Poles: 1