Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Single Phase Motors
Share
Baldor
BLM L5018 3HP 1725RPM 1PH 60H
Item #: 877075
Cat #: L5018
UPC: 781568105764
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM L5018 3HP 1725RPM 1PH 60H
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM L5018 3HP 1725RPM 1PH 60H
Also known as:
781568105764, L5018
Specifications
Phase:
1
Horsepower:
3
Amps:
30
Phase:
1
Amps:
30
Horsepower:
3
Close
Close and Retry