Polaris™ Insulated Multi-Tap Connector

Item #: 87720

Cat #: IPLD500-8

UPC: 662381925060

to view pricing and more.
Polaris™ Insulated Multi-Tap Connector, 8 Port (Dual Sided Entry), 500 MCM - 4 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 8 Port (Dual Sided Entry), 500 MCM - 4 AWG, 600 Volt, Black, Plastisol
Also known as: 662381925060, IPLD500-8

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 8
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 8
Color: Black
Allowable Gauge Range: 4 - 500