16.00 - 20.00 FLA. MMP, MS132

Item #: 877364

Cat #: MS132-20

UPC: 013614400135

to view pricing and more.
Documents & Guides
16.00 - 20.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

Overview

16.00 - 20.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

Fuseless protection saves costs, space and ensures a quick reaction under overload and short-circuit condition by switching off the motor within milliseconds. The full range of motor starters offers protection from 0.1 A to up to 100 A. The new family range has a harmonized range of accessories and offers the same features up to 65 A.

Also known as: 013614400135, MS132-20

Specifications

Phase: 3
Type: Manual Motor Protector, Rotary Type
Amps: 20
Amps Range: 16 - 20
Phase: 3
Amps: 20
Type: Manual Motor Protector, Rotary Type
Amps Range: 16 - 20