SpectraCool Narrow Hazardous Location AC, 6000BTU 115V, Brushed, SS316

Item #: 877365

Cat #: NHZ360616G400

UPC: 783510286569

to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360616G400 item is rated 6000BTU 115V with material of SS316 finish Brushed.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ360616G400 item is rated 6000BTU 115V with material of SS316 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286569, NHZ360616G400

Specifications

Width: 11.500 in
Depth: 14 in
Height: 36 in
BTU: 6000
Finish: Brushed
Material: Stainless Steel 316L
Wattage: 1757
Width: 11.500 in
Height: 36 in
Finish: Brushed
Wattage: 1757
Depth: 14 in
BTU: 6000
Material: Stainless Steel 316L