Front Mount Auxiliary,, 4no, Af26-af38

Item #: 877367

Cat #: CA4-40E

UPC: 471523130145

to view pricing and more.
Documents & Guides
ABB; Auxiliary Contact; Front Mount; Voltage Rating: 690 V; Amperage Rating: 6 Amp At 24/127 Vac, 4 Amp At 220/240 Vac, 3 Amp At 400/440 Vac, 2 Amp At 500 Vac,2 Amp At 690 Vac, 6 Amp At 24 Vdc, 2.8 Amp At 48 Vdc, 1 Amp At 72 Vdc, 0.55 Ampat 110 Vdc, 0.55 Amp At 125 Vdc, 0.27 Amp At 220 Vdc, 0.27 Amp At 250 Vdc, 0.15amp At 400 Vdc, 0.13 Amp At 500 Vdc, 0.1 Amp At 600 Vdc; Frequency Rating: 50/60hz; Operating Cycles: Electrical Switching Frequency: 1200 Cycles/hr, Mechanicalswitching Frequency: 3600 Cycles/hr; Connecting Capacity: Rigid: (1 Or 2) 1 - 2.5 Sq-mm, Flexible With Non Insulated Ferrule: (1 Or 2) 0.75 - 2.5 Sq-mm, Flexible With Insulated Ferrule: (1) 0.75 - 2.5 Sq-mm - (2) 0.75 - 1.5 Sq-mm, Bars Or Lugs: 8 Mm; Tightening Torque: 11 In-lb; Wire Strip Length: 10 Mm; Auxiliary Contacts: 4 No

Overview

ABB; Auxiliary Contact; Front Mount; Voltage Rating: 690 V; Amperage Rating: 6 Amp At 24/127 Vac, 4 Amp At 220/240 Vac, 3 Amp At 400/440 Vac, 2 Amp At 500 Vac,2 Amp At 690 Vac, 6 Amp At 24 Vdc, 2.8 Amp At 48 Vdc, 1 Amp At 72 Vdc, 0.55 Ampat 110 Vdc, 0.55 Amp At 125 Vdc, 0.27 Amp At 220 Vdc, 0.27 Amp At 250 Vdc, 0.15amp At 400 Vdc, 0.13 Amp At 500 Vdc, 0.1 Amp At 600 Vdc; Frequency Rating: 50/60hz; Operating Cycles: Electrical Switching Frequency: 1200 Cycles/hr, Mechanicalswitching Frequency: 3600 Cycles/hr; Connecting Capacity: Rigid: (1 Or 2) 1 - 2.5 Sq-mm, Flexible With Non Insulated Ferrule: (1 Or 2) 0.75 - 2.5 Sq-mm, Flexible With Insulated Ferrule: (1) 0.75 - 2.5 Sq-mm - (2) 0.75 - 1.5 Sq-mm, Bars Or Lugs: 8 Mm; Tightening Torque: 11 In-lb; Wire Strip Length: 10 Mm; Auxiliary Contacts: 4 No
Also known as: 471523130145, CA4-40E

Specifications

Type: Accessories
Type: Accessories