RAB WP3LED55/PC2 WALLPACK 55W COOL

Item #: 877521

Cat #: WP3LED55/PC2

UPC: 019813314211

Sign In or Register to view pricing and more.
Documents & Guides
RAB WP3LED55/PC2 WALLPACK 55W COOL LED 277V PC W/ GLASS LENS BRONZE

Overview

RAB WP3LED55/PC2 WALLPACK 55W COOL LED 277V PC W/ GLASS LENS BRONZE
Also known as: 019813314211, WP3LED55/PC2

Specifications

Wattage: 55
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Color: Bronze
Wattage: 55
Color Rendering Index (CRI): 82
Color Temperature: 5000 (Bright White)
Color: Bronze