A-B 800T-B4 30mm Momentary Push But

Item #: 877573

Cat #: 800T-B4

UPC: 662073190394

to view pricing and more.
ALB 800T-B4 30MM MOMENTARY PU

Overview

ALB 800T-B4 30MM MOMENTARY PU
Also known as: 662073190394, 800T-B4

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton