Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 877615

Cat #: 1585J-M8TGJM-3

UPC: 887172732676

to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Robotic TPE, Unshielded, 3 meter *** Rockwell Automation Preferred Product ***

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Robotic TPE, Unshielded, 3 meter *** Rockwell Automation Preferred Product ***

Our Bulletin 1585 Ethernet Cable Spools supply a reliable network connection in harsh surroundings. The high speed data rate allows more data to be transferred within a shorter period of time. Red cable jackets let you easily identify safety applications. We offer unshielded twisted pair, shielded twisted pair, and 600V cables.

Also known as: 887172732676, 1585J-M8TGJM-3

Specifications

Type: Connection Cable
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 4 Pair
Length: 3 m
Special Program: Rockwell Automation Preferred Product
Type: Connection Cable
Jacket: TPE, Thermoplastic Elastomer
Length: 3 m
Color: Teal
Conductors: 4 Pair
Special Program: Rockwell Automation Preferred Product