5" PVC 90° Elbow, 60" Radius, Schedule 80, Gray, Bell End

Item #: 877627

Cat #: 5009060ELBBE80

UPC: 887000430231

to view pricing and more.
Documents & Guides
No Documents Available
5 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 80, Gray, Bell End

Overview

5 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 80, Gray, Bell End
Also known as: 887000430231, 5009060ELBBE80

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Type: Schedule 80
Angle: 90°
Sweep Radius: 60 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 5 in
Type: Schedule 80
Sweep Radius: 60 in