LFLOOD 26W WARM LED WITH SPOT REFLECTO

Item #: 877643

Cat #: HSLED26YA

UPC: 019813199535

Sign In or Register to view pricing and more.
Documents & Guides
LFLOOD 26W WARM LED WITH SPOT REFLECTOR HBLED BRONZE

Overview

LFLOOD 26W WARM LED WITH SPOT REFLECTOR HBLED BRONZE
Also known as: 019813199535, HSLED26YA

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 2646
Color Temperature: 3000 (Warm White)
Mounting: Knuckle
Light Technology: LED
Wattage: 26
Color: Bronze
Lumens: 2646