This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, MR16, 7W, 12V, FL36LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 525, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs.
Overview
LED Lamp, Dimmable, MR16, 7W, 12V, FL36LED Lamp, Dimmable, 7 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 525, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs.
Also known as: 7MR16G4DIM/827FL36
Specifications
Lumens: | 525 |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 12 |
Wattage: | 7 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3) |
Angle: | 36° |
Lumens: | 525 |
Volts AC: | 12 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | 2-Pin (GU5.3) |
Shape: | MR16 (Mini Reflector) |
Wattage: | 7 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Angle: | 36° |
Customer Reviews
No reviews for this product
(0)