17W A21 LED Lamp, 40K

Item #: 877952

Cat #: 17A21G4DIM/840

UPC: 663593161819

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 17W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1700, CRI: 80, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1700, CRI: 80, Color Temperature: 4000K, Rated Average Life: 25,000 Hrs.
Also known as: 663593161819, 17A21G4DIM/840

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 1700
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 17
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1700
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 17
Light Technology: LED