Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 878019

Cat #: UTP28X5RD

UPC: 074983999842

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 5ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 5ft.
Also known as: 074983999842, UTP28X5RD

Specifications

Color: Red
Length: 5 ft
Material: Copper
Color: Red
Material: Copper
Length: 5 ft