Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 878020

Cat #: UTP28X4RD

UPC: 074983999774

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 4ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 4ft.
Also known as: 074983999774, UTP28X4RD

Specifications

Color: Red
Material: Copper
Length: 4 ft
Color: Red
Length: 4 ft
Material: Copper