This product has been discontinued.

Power Distribution Block, 3 Pole, 14 -350 AWG, 250A AL, 600VAC
Item #: 87821
Cat #: 67663
UPC: 782001654016
to view pricing and more.
Documents & Guides
Power Distribution Block, Intermediate Aluminum, 3 Pole, (1) 6 AWG - 350 MCM Line, (6) 14 AWG - 2 AWG Load, 310 Amp CU, 250 Amp Al, 600 Volt AC, CU/AL Rated
Overview
Power Distribution Block, Intermediate Aluminum, 3 Pole, (1) 6 AWG - 350 MCM Line, (6) 14 AWG - 2 AWG Load, 310 Amp CU, 250 Amp Al, 600 Volt AC, CU/AL Rated
Also known as: 782001654016, 67663
Specifications
| Amps: | 250, 310 |
| Volts AC: | 1kV |
| Mounting: | Surface |
| Volts DC: | 1000 |
| Color: | Black |
| Family / Style: | MPDB |
| Amps: | 250, 310 |
| Mounting: | Surface |
| Color: | Black |
| Volts AC: | 1kV |
| Volts DC: | 1000 |
| Family / Style: | MPDB |