Wireway Telescoping Fitting, 8" x 8", Steel, Gray, Type 12 Feed-Through

Item #: 87829
Cat #: F88WA
UPC: 783510147303
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.

Overview

Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.
Also known as: 783510147303, F88WA

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)