Telescope Fitting Feed-Through, 8.00x8.00, Gray, Steel

Item #: 87829

Cat #: F88WA

UPC: 783510147303

to view pricing and more.
Feed-Through Telescope Fittings are for easily adjusting wireway lengths without cutting or welding. This Telescope Fitting Feed-Through, F88WA item measures 8.00x8.00 inches with a material of Steel colored Gray.

Overview

Feed-Through Telescope Fittings are for easily adjusting wireway lengths without cutting or welding. This Telescope Fitting Feed-Through, F88WA item measures 8.00x8.00 inches with a material of Steel colored Gray.

Feed-Through Telescope Fittings are for adjusting wireway length without cutting or welding. Length is easily adjustable from 1.50 in. to 13.50 in. (343 mm). Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510147303, F88WA

Features & Benefits

  • Feed-Through Telescope Fittings are for adjusting wireway length without cutting or welding
  • Length is easily adjustable from 1.50 inch to 13.50 inch (343 mm)
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel