Replacement Klein-Koat® Tenite Pliers Handles, 8-9"

Item #: 87831
Cat #: 89
UPC: 092644990229
Sign In or Register to view pricing and more.
Documents & Guides
Tenite plastic for slip-resistant grip and comfort. Color: Maroon

Overview

Tenite plastic for slip-resistant grip and comfort. Color: Maroon
These Tenite-plastic grips handles provide comfort and resist slipping. Use hot tap water to fit these to an existing pair of 8-Inch (203 mm) to 9-Inch (229 mm) pliers.
Also known as: 092644990229, 89, Klein Replacement Grip

Specifications

Color: Maroon
Type: Shears
Length: 11 in
Standards: California Proposition 65
Color: Maroon
Length: 11 in
Type: Shears
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)