Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 878339

Cat #: UTP28X6RD

UPC: 074983049653

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 6ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 6ft.
Also known as: 074983049653, UTP28X6RD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper