Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 878342

Cat #: UTP28X3RD

UPC: 074983996568

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 3ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 3ft.
Also known as: 074983996568, UTP28X3RD

Specifications

Color: Red
Length: 3 ft
Material: Copper
Color: Red
Material: Copper
Length: 3 ft