Metallized Polyester Permanent Acrylic Adhesive Labels

Item #: 878389

Cat #: B33C-3000-428

UPC: 754473912765

to view pricing and more.
Documents & Guides
Dimensions 85 ft L Width 3.00 in Length 85 ft Label/Tape Size 3 in W x 85 ft L Ribbon Size 85 ft L Roll Length 85 ft Roll Width 3 in Thickness 0.0044 in Web Width 3.4 in Material Number B-428 (View Technical Data Sheet) Material Metallized Polyester Material Properties Metallic Appearance Label Properties Heat Resistant, Metallic, Permanent Adhesive Adhesive Type Permanent Acrylic Finish Matte Color Light Gray Resistance Properties Chemical-Resistant, Humidity-Resistant Indoor or Outdoor Use Outdoor Use Service Temperature Range °F -40 °F - 248 °F Minimum Service Temperature °F -40 °F Maximum Service Temperature °F 248 °F Compatible Surface Types High Surface Energy

Overview

Dimensions 85 ft L Width 3.00 in Length 85 ft Label/Tape Size 3 in W x 85 ft L Ribbon Size 85 ft L Roll Length 85 ft Roll Width 3 in Thickness 0.0044 in Web Width 3.4 in Material Number B-428 (View Technical Data Sheet) Material Metallized Polyester Material Properties Metallic Appearance Label Properties Heat Resistant, Metallic, Permanent Adhesive Adhesive Type Permanent Acrylic Finish Matte Color Light Gray Resistance Properties Chemical-Resistant, Humidity-Resistant Indoor or Outdoor Use Outdoor Use Service Temperature Range °F -40 °F - 248 °F Minimum Service Temperature °F -40 °F Maximum Service Temperature °F 248 °F Compatible Surface Types High Surface Energy

Metallized Polyester (B-428) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Matte, light gray finish gives labels a rating and serial plate appearance Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces UL approved;CSA accepted Service temperature of -40 to 248° F (-40 to 120° C) A ribbon is required to print this material. Use Part Number B30-R4300

Also known as: 754473912765, B33C-3000-428

Specifications

Color: Light Gray
Color: Light Gray