ETN DH224FGK Heavy Duty Safety Swit

Item #: 878455

Cat #: DH224FGK

UPC: 786685176727

to view pricing and more.
EATON #DH224FGK HEAVY DUTY SAFETY SWITCH 200A/2POLE FUSIBLE 240V NEMA 1

Overview

EATON #DH224FGK HEAVY DUTY SAFETY SWITCH 200A/2POLE FUSIBLE 240V NEMA 1
Also known as: 786685176727, DH224FGK

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Poles: 2
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240