Extra-Deep Pushbutton Enclosure Type 4, 1PBx30.5mm 4x4x4.75in, Gray, Steel

Item #: 878478

Cat #: E1PBX4

UPC: 783510304089

Sign In or Register to view pricing and more.
Extra deep, Type 4, Pushbutton Enclosures provide space for deep, contact terminal blocks. This Extra-Deep Pushbutton Enclosure Type 4, E1PBX4 item measures 1PBx30.5mm 4x4x4.75in with a material of Steel colored Gray.

Overview

Extra deep, Type 4, Pushbutton Enclosures provide space for deep, contact terminal blocks. This Extra-Deep Pushbutton Enclosure Type 4, E1PBX4 item measures 1PBx30.5mm 4x4x4.75in with a material of Steel colored Gray.

Extra-Deep Pushbutton Enclosures, designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, feature stainless steel screws and a high-performance polyurethane gasket to meet Type 4 environmental protection rating. The added depth accommodates additional pushbutton contact blocks.

Also known as: 783510304089, E1PBX4

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Depth: 4.750 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 4 in
Material: Steel
Finish: Powder Coated
Color: Gray
Height: 4 in
Depth: 4.750 in