Pump Pliers, 12-1/4", Max Jaw Opening 2-3/8", Plastic Yellow Handle
Item #:
87854
Cat #:
D502-12
UPC:
092644730184
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
12-1/4" Pump Pliers, Jaw Capacity: 2-3/8"
Overview
12-1/4" Pump Pliers, Jaw Capacity: 2-3/8"
These Klein Tools 12-Inch Pump Pliers are designed for excellent gripping with a secure tongue and a wide range of jaw positions. They feature a tension-loaded joint to reduce wobbling of the handle.
Also known as: 092644730184, D502-12
Specifications
Length: | 12 1/4 in |
Type: | Pliers, Pump Pliers |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Yellow |
Length: | 12 1/4 in |
Material: | Steel |
Color: | Yellow |
Type: | Pliers, Pump Pliers |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)