Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 878559

Cat #: UTP28X9RD

UPC: 074983048267

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 9ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 9ft.
Also known as: 074983048267, UTP28X9RD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper