Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Re

Item #: 878568

Cat #: UTP28X2RD

UPC: 074983994519

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 2ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Red, 2ft.
Also known as: 074983994519, UTP28X2RD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper