Overview
90 ELBOW
Lay-in Galvanized 90-Degree Elbows are used for right-angle installations. Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.
Also known as: 783510880002, F2290EGV
Features & Benefits
- Lay-in Galvanized 90-Degree Elbows are used for right-angle installations
- Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented
- Lay-in feature allows wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sides are held together with screws
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Angle: | 90° |
| Color: | Plain |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Angle: | 90° |
| Height: | 2 1/2 in |
| Material: | Steel |
| Color: | Plain |
