7W MR16 LED Lamp, 27K

Item #: 878775

Cat #: ML7MR16GUDLED27FL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 450, CRI: 80, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Rated Average Life: 25000 Hrs

Overview

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 450, CRI: 80, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Rated Average Life: 25000 Hrs
Also known as: ML7MR16GUDLED27FL

Specifications

Shape: MR16 (Mini Reflector)
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 40°
Shape: MR16 (Mini Reflector)
Volts AC: 120
Lumens: 450
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)
Wattage: 7
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 40°