Diva Duo Dimmer, 600W, 120V, Gray

Item #: 879121

Cat #: DVW-600PH-GR

UPC: 027557379106

to view pricing and more.
Documents & Guides
Diva Duo Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Gray **Clamshell Packaging**

Overview

Diva Duo Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Gray **Clamshell Packaging**

Diva Dimmer with Locator Light and Wallplate, Incandescent/Halogen, Single-pole,preset, clamshell packaging, 120V/600W in gray

Also known as: 027557379106, DVW-600PH-GR

Specifications

Wattage: 600
Volts AC: 120
Type: Preset, Single-Pole, Decorator
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Diva
Light Technology: Halogen, Incandescent
Wattage: 600
Type: Preset, Single-Pole, Decorator
Color: Gray
Family / Style: Diva
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: Halogen, Incandescent