Wireway End Plate, 10" x 10", Type 1, Gray, Knockout

Item #: 87920

Cat #: F1010GCP

UPC: 783510467203

to view pricing and more.
Wireway Closure Plate with KO, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Overview

Wireway Closure Plate with KO, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Wireway Closure Plate with KO, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

Also known as: 783510467203, F1010GCP

Features & Benefits

  • Lay-in Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel