Concept Panel, fits 12.00x10.00 inch Enclosure, Galvanized, Mild Steel

Item #: 879345

Cat #: CP1210G

UPC: 783510296650

to view pricing and more.
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP1210G item fits 12.00x10.00 inch Enclosure with a material of Mild Steel finish Galvanized.

Overview

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP1210G item fits 12.00x10.00 inch Enclosure with a material of Mild Steel finish Galvanized.

nVent HOFFMAN HOFCP1210G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510296650, CP1210G

Specifications

Material: Steel
Height: 9.060 in
Finish: Galvanized
Width: 8.200 in
Material: Steel
Finish: Galvanized
Height: 9.060 in
Width: 8.200 in