72' Straight Section

Item #: 87936
Cat #: F1010T172GV
UPC: 783510449308
Sign In or Register to view pricing and more.
Documents & Guides
HOF F1010T172GV 72IN STRAIGHT

Overview

HOF F1010T172GV 72IN STRAIGHT
Also known as: 783510449308, F1010T172GV

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
Number of Knockouts: 0
Length: 72 in
Width: 10 in
Height: 10 in
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)